Shop All Impact Socket Sets
Grey Pneumatic
1" Drive Standard Length Impact Set, 11 pcs
Mfr # 9011
Zoro # G5269586
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,577.99
Free 30-Day Returns
Key Features
- Drive Size 1"
- Number of Pieces 11
- Length Various
- Sockets Included Yes
- Overall Length Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 9011
- Zoro # G5269586
- UPC # 838780002071
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Length | Various |
Overall Length | Various |
Socket Size Range | 3-1/8" to 4-1/2" |
Sizes Included | 3-1/8",3-1/4",3-3/8",3-1/2",3-5/8",3-3/4",3-7/8",4",4-1/8",4-1/4",4-1/2". |
Details
Number of Pieces | 11 |
Item | Standard Length Impact Set |
Sockets Included | Yes |
Tether Capable | Not Tether Capable |
Features | Set contains 6 Point sizes 3-1/8" to 4-1/2"; Set Contains 11 Pieces; 1" Dr. 11 Piece Fractional Set 3-1/8" - 4-1/2"; Metal Storage Case; Lifetime Warranty (Individual Parts Only). |
Impact Rated | No |
Number of Points | 6 |
Std. Socket Point Styles Included | 6 |
Ratchets Included | None |
Description
Socket Set,3-1/8 In. to 4-1/2 In.,1 In.D,11pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #2 Straight Flute Screw Extractor and 3/16in Left Hand Drill Bit Kit (POUEZSF2)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- BON TOOL Bon 22-317 Screed Handles, Aluminum 36", (Pr) (22-317)
- TEKTON 3/8" Drive Ratchet, 5.1 in. L (SRH01104)
- GREY PNEUMATIC 3/4 IMP SOCKET SET (8313)
- GREY PNEUMATIC $13-Pc 1/2" Deep Standard Imp Skt Set (GP1312D)
- GREY PNEUMATIC 1" Drive Impact Socket Set, 11 pcs (9011D)
- GREY PNEUMATIC Grey Pneumatic Corp. GYCH117 1 in. Diameter Hammer (GYCH117)
- GREY PNEUMATIC 1/4" Drive Internal Torx Impact Set, Torx(R), 6 pcs (996T)
- GREY PNEUMATIC 1/2" Drive Standard and Deep Length Impact Set, SAE/Metric, 28 pcs (1328RD)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4082)
- Grey Pneumatic Impact Socket Sets