Shop All Socket Sets
Grey Pneumatic
1" Drive Socket Set, Metric
Mfr # 9026M
Zoro # G5287987
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Drive Size 1"
- Measurement Type Metric
- Product Type Metric Socket Set,1"D,Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 9026M
- Zoro # G5287987
- UPC # 838780002187
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket Set |
Impact Rated | No |
Measurement Type | Metric |
Product Type | Metric Socket Set,1"D,Standard |
Description
Metric Socket Set,1 In.D,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 24" (63104)
- AVEN Hemostat Curved Serrated Jaws, 8" (12020)
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points (10E247)
- FLEMING SUPPLY Fleming Supply 24-Piece Router Bit Set, Carbide Tipped, 1/4 inch Shafts and Includes Wood Case (589605TDR)
- GREY PNEUMATIC 1/4" Drive Metric, 14 pcs (9298HC)
- GREY PNEUMATIC 3/8" Drive SAE/Metric, 59 pcs (81659CRD)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89653CRD)
- GREY PNEUMATIC SKT SET 1" DR 21 PC FRACT 3/4" TO 2" I (GP9021)
- GREY PNEUMATIC $SKT SET 3/8" DR 12PT ST LNGTH IM (GP1202)
- PERFORMANCE TOOL SOCKET SET 3/8 in. DR 19PC (W38301)
- Grey Pneumatic Sockets & Ratchets