Shop All Socket Sets
Grey Pneumatic
1" Drive Socket Set, 21 pcs
Mfr # 9021
Zoro # G5269820
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Impact Rated No
- Number of Pieces 21
- Product Type Socket Set,1"D,Fraction,21pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9021
- Zoro # G5269820
- UPC # 838780002118
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket Set |
Impact Rated | No |
Number of Pieces | 21 |
Product Type | Socket Set,1"D,Fraction,21pcs. |
Description
Socket Set,1 In.D,Fraction,21pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3906)
- CLESCO 1/2" ID Motor Shaft Arbor Standard Type - Economy Style, As-4Fs (AS-4FS)
- STEEL GRIP ADJUSTABLE WRENCH 15"" (2252468)
- GREY PNEUMATIC 1/2" Drive Metric, 26 pcs (1726MD)
- GREY PNEUMATIC 3/8" Drive Socket Set, 12 pcs (1202SD)
- GREY PNEUMATIC 1" Drive Metric, 10 pcs (9153)
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- GREY PNEUMATIC 1/4" Drive Metric, 53 pcs (89253CRD)
- GREY PNEUMATIC $SKT SET 3/8"DR DEEP 12PC IM (GP1213D)
- CRAFTSMAN 1/4 | 1/2 | 3/8 Drive Sockets, 10-pc 3 Drive Accessory Set, 10 pcs (CMMT42351)
- Grey Pneumatic Sockets & Ratchets