Shop All Impact Sockets
Grey Pneumatic
1" Drive Socket Chrome plated
Mfr # 4082D
Zoro # G5274407
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.92"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4082D
- Zoro # G5274407
- UPC # 729440476526
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.92" |
Size | 2-9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Description
Socket,2-9/16 In.,1 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Tipped Hole Saw, 1-25/32", 45mm (SM45)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Impact Socket (SID12025)
- MAYHEW 3 Piece Brass Scraper Set (67001)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084D)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910UMS)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024R)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 5/8 in Size, Deep Socket, Black Phosphate (49-66-6224)
- Grey Pneumatic Sockets & Ratchets