Shop All Impact Sockets
Grey Pneumatic
1" Drive Socket Chrome plated
Mfr # 4042D
Zoro # G5278808
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4042D
- Zoro # G5278808
- UPC # 729440475628
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.54" |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Description
Socket,1-5/16 In.,1 In.D,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- CRESCENT 17mm 12 Point Combination Wrench (CCW28-05)
- MARSHALLTOWN Wood Concrete Brush (829)
- BAHCO Bahco Bowsaw Blade, 30", Green, Ergo (23-30)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4046D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (19104F)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- Grey Pneumatic Impact Sockets