Shop All Socket Sets
Grey Pneumatic
1" Drive Socket, 9 pcs
Mfr # GP9161D
Zoro # G802018187
Free Shipping & Returns
$266.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Number of Pieces 9
- Number of Points 6
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP9161D
- Zoro # G802018187
- UPC # 838780000848
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Socket |
Socket Type | High Torque |
Number of Pieces | 9 |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #38 (54048)
- SOUTHWIRE Communications Tool Set, 4 Pieces, w/Case (58744140)
- DRILL AMERICA 19/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1219/64)
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- GREY PNEUMATIC 1/2" Drive Metric, 14 pcs (1412MD)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC SKT SET 3/8" DR MAGNETIC 13 METRIC IM (GP1213MG)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- GREY PNEUMATIC 3/8" Drive Socket Set, 10 pcs (1210UMD)
- PROTO 1/2 in Drive Socket Set Metric 18 Pieces 9 mm to 23 mm , Chrome (J54218S)
- Grey Pneumatic Socket Sets