Shop All Socket Sets
Grey Pneumatic
1" Drive Socket, 7 pcs
Mfr # GP9155
Zoro # G702018553
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type High Torque
- Drive Size 1"
- Number of Pieces 7
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # GP9155
- Zoro # G702018553
- UPC # 838780000817
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Socket Type | High Torque |
Number of Pieces | 7 |
Item | Socket |
Number of Points | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7/8" Long Series Hex-L® Key (15256)
- DEWALT Utility Knife, Zinc Alloy 6 in L (DWHT10054)
- VERSADRIVE HMT TCT HoleCutter 2-1/4 x 15/16 in. (101030-0240)
- J.W. WINCO Pbh-Ku-1.63-1/2X13-E Ball Knob Plastic (L02-0118)
- GREY PNEUMATIC SKT SET 3/8" DR 9PC MAGNETIC IM (GP1209G)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1213MD)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- GREY PNEUMATIC 1/2" Drive Socket Set, 24 pcs (1324D)
- GREY PNEUMATIC 3/8" Drive Socket Set, 13 pcs (1203MD)
- GREY PNEUMATIC Grey Pneumatic Corp. GY8026M .75 in. Drive 19-50mm Metric Master Set - 26 Pieces (GY8026M)
- VULCAN Socket Set 12Pc 3/8Drive Deep (TS1012MD)
- Grey Pneumatic Sockets & Ratchets