Shop All Socket Sets
Grey Pneumatic
1" Drive Socket, 10 pcs
Mfr # GP9153
Zoro # G202018572
product price: $268.51
/ea
Free Shipping & Returns
$268.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 6
- Drive Size 1"
- Number of Pieces 10
- Socket Type High Torque
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # GP9153
- Zoro # G202018572
- UPC # 838780000794
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Number of Points | 6 |
Number of Pieces | 10 |
Socket Type | High Torque |
Item | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 10-32 Thread Size, 1.03"L, GP Phenolic (3004SM)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- MELIN TOOL CO Cobalt Countersink, 90 deg., 1/2" (HSP3-1/2-90)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- GREY PNEUMATIC 1/2" Drive Fractional Univ Socket Set, 14 pcs (1314UD)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- GREY PNEUMATIC $26-Pc 1/2" Dr Socket Set Deep (GP1326MD)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- GREY PNEUMATIC 1/4" Drive Metric, 14 pcs (9298HC)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- Grey Pneumatic Sockets & Ratchets