Shop All Impact Socket Adapters
Grey Pneumatic
1" Drive Quick Change Adapter SAE
Mfr # 4030QC
Zoro # G5288407
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 3.95"
- Finish Chrome plated
- Socket Type Impact Wrench Quick Change Adapters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4030QC
- Zoro # G5288407
- UPC # 729440475154
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1" |
Overall Length | 3.95" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Socket Type | Impact Wrench Quick Change Adapters |
Material | Chrome Molybdenum Alloy Steel |
Item | Quick Change Adapter |
Description
Impact Quick Change Adapter,1 In.Dx1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Decor Border Edger/Groover, 9"+3" Shiner (CF656)
- WESTWARD Pole Sander w/Wood Pole, 9 x 3-1/4 In (13P490)
- DRILL AMERICA m14x1.5 HSS 4 Flute Hand Tap Set (DWTS14X1.5)
- DYNAMIC Tools 3/8" Drive Phillips® Head, Ph#3 Bit Std Length, Chrome Socket (D006203)
- PROTO SKT IMP ADAP 1/2 F X 3/8 (PO7651)
- MILWAUKEE TOOL SHOCKWAVE Impact Hex Shank Socket Adapter Set, 1/4 in Drive, Black Oxide, 3-Piece (48-32-5033)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- PROTO 7/16" Drive Extension (J7111)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- GEARWRENCH 1/2" Drive 1/2" F x 3/4" M Impact Adapter (84655)
- Grey Pneumatic Sockets & Ratchets