Shop All Socket Sets
Grey Pneumatic
1" Drive Metric, 8 pcs
Mfr # 9109D
Zoro # G5291119
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Impact Rated No
- Measurement Type Metric
- Number of Pieces 8
- Product Type D Metric Set,1 "D,8pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9109D
- Zoro # G5291119
- UPC # 838780000763
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Impact Rated | No |
Item | Socket Set |
Measurement Type | Metric |
Number of Pieces | 8 |
Product Type | D Metric Set,1 "D,8pcs. |
Description
D Metric Set,1 In.D,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- GEARWRENCH 8mm 90-Tooth 12 Point Ratcheting Combination Wrench (86908)
- WESTWARD Mill File, Smooth Cut, Rect, 4 In L (10Z712)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-3/4in. L (46 23 A21)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- GREY PNEUMATIC 3/8" Drive Metric, 7 pcs (1297MH)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- GREY PNEUMATIC SKT SET 3/8" DR 12 PC STANDARD IM (GP1213)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- CS UNITEC Non Sparking Kit, 1/2in Drive Socket Set (EX1530-KIT A)
- Grey Pneumatic Socket Sets