Shop All Socket Sets
Grey Pneumatic
1" Drive Metric, 7 pcs
Mfr # 9155
Zoro # G4644788
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 1"
- Number of Pieces 7
- Includes (7) 1" Drive Truck Set: 30mm, 33mm, 35mm, 38mm, 41mm, 17mm, 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 9155
- Zoro # G4644788
- UPC # 838780000817
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) 1" Drive Truck Set: 30mm, 33mm, 35mm, 38mm, 41mm, 17mm, 21mm |
Item | Impact Set |
Description
1 Drive 7 Piece Metric Truck Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 18mm Heavy-Duty Snap-Off Utility Knife NOL-1 (1118008)
- KO-KEN Adaptor 1/4 Square 50mm Ball type 1/4 Hex Drive (110-50B)
- DRILL AMERICA 3/8"x8" SDS-Plus Hammer Bit Drill Bit (SDS388)
- MIDWEST RAKE Helix Mixer, 5 gal. (47433)
- GREY PNEUMATIC 1/2"DR 12PT SAE UNIVERSAL SET (1714U)
- GREY PNEUMATIC SKT SET 1/4" DR 14PC HEX DRIVER IM (GP9298HC)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8126MD)
- GREY PNEUMATIC SKT SET 1" DR 21 PC FRACT 3/4" TO 2" I (GP9021)
- GREY PNEUMATIC 1/2" Drive Socket Set, 30 pcs (1430MRD)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- KO-KEN Socket set Z-series 11 pieces 1/2 Sq. Drive (4285ZE)
- Grey Pneumatic Sockets & Ratchets