Shop All Impact Sockets
Grey Pneumatic
1" Drive Male Socket Chrome plated
Mfr # 4052D
Zoro # G5278485
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.62"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4052D
- Zoro # G5278485
- UPC # 729440475970
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.62" |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Male Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Description
Socket,1-5/8 In.,1 In.D,6pt.,D Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, Drive 1/4 (J6110BT)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 11331 (11331)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1819297)
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10-100')
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2012PP)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (915T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1116R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2022UM)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016MD)
- PROTO 3/8 in Drive Impact Socket 7/16 in Size, Standard Socket, black oxide (J7214HF)
- Grey Pneumatic Impact Sockets