Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4313SL
Zoro # G5279797
$40.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 3.75"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4313SL
- Zoro # G5279797
- UPC # 729440477639
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.75" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Description
Socket,13/16,1 In.D,Impact,Sq 4pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic (0065-R)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In (215-USS)
- OSG Straight Flute Hand Tap, Plug, 4 (1110700)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012U)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010FP)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2026D)
- Grey Pneumatic Impact Sockets