Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4313S
Zoro # G5279885
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 4
- Overall Length 2.24"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4313S
- Zoro # G5279885
- UPC # 729440477615
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.24" |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Tether Ready | No |
Product Type | Socket,13/16,1"D,Wheel Impact |
Description
Socket,13/16,1 In.D,Wheel Impact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, HSK63A, 1in Bore Dia. (32962)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, MLT (284-000125)
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- WESTWARD Gage Block Set, Rectangular, 81 Pc (2YNK8)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2048XD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1155T)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2032MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2110M)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 46 mm Size, Deep Socket, Black Phosphate (49-66-6421)
- Grey Pneumatic Impact Sockets