Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4120R
Zoro # G5272849
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.53"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4120R
- Zoro # G5272849
- UPC # 729440476847
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.53" |
Size | 3-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Description
Socket,3-3/4 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 10 lb., 34-1/2, Fiberglass (J1438G)
- MILWAUKEE TOOL Combo Kit 2 Tool, 1/4 in, 1/2 in Drive (3693-22CX)
- ZORO SELECT Rivet Nut Tool, Thd 5/16-18, 3/8-16 M4, M10 (SSG 803)
- WILLIAMS 1/4" Drive Socket Set (WSM-13FTB)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1008M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2906M)
- Grey Pneumatic Sockets & Ratchets