Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4104R
Zoro # G5273007
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4104R
- Zoro # G5273007
- UPC # 729440476717
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.94" |
Size | 3-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,3-1/4 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- HHIP Spare Jaws For 3" #3900-2104 Milling Vise (3900-2133)
- KLEIN TOOLS Precision Slotted Screwdriver 1/8 in Round (614-6)
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018U)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034R)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Impact Socket (SID12008)
- Grey Pneumatic Impact Sockets