Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4096R
Zoro # G5274285
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4096R
- Zoro # G5274285
- UPC # 729440476670
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.94" |
Size | 3" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Socket,3",1"D,Impact,6pt.,Blk |
Description
Socket,3 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO306 Arbor 3MT/6JT (7318N)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 9/16"-18 (DWT54766)
- PIPEMAN 36 In OD Tape Measure by 100ths, Gift Box (406-04-036A)
- KRAFT TOOL Walking Edger, 10" x 10" 1/2"R (CC128-01)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4072R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- GREY PNEUMATIC SOC 3/16 1/4D IMP HEX MALE BLK (9906F)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDG)
- CRAFTSMAN Sockets, 1/2" Drive 13mm Metric Impact S (CMMT15861)
- Grey Pneumatic Impact Sockets