Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4094R
Zoro # G5275719
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.86"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4094R
- Zoro # G5275719
- UPC # 729440476656
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.86" |
Size | 2-15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,2-15/16 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 1 61/64" Size (K2P-1-1/2-B)
- WESTWARD Flat File, 8 In, Smooth, Machinists (1NFP6)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap 3 Piece Tap Sets (5502211)
- FLORIDA PNEUMATIC 1/4 in. High Speed Straight Drill (FP-3251)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4060D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911MS)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- SUNEX Stndrd Square Impact Socket, 1"Dr, 13/16" (526S)
- Grey Pneumatic Sockets & Ratchets