Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4088R
Zoro # G5275280
product price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.78"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4088R
- Zoro # G5275280
- UPC # 729440476595
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.78" |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,2-3/4 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Cable Reel Roller - 2500Lb Capacity - 30" Maximum Reel Width (613)
- REGAL CUTTING TOOLS 1/4-20 NC Micrograin Carbide Spiral Point H3 2 Flt Plug (018631RS)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (92889QPB113430)
- ZORO SELECT Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, Solid Carbide, TiAlN Finish (460-101094B)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4082R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1007MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- URREA 3/4" drive 6-point deep impact socket 1-9/16" (7525L)
- Grey Pneumatic Impact Sockets