Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4088D
Zoro # G5275271
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.92"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4088D
- Zoro # G5275271
- UPC # 729440476588
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.92" |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Socket,2-3/4",1"D,Impact,6pt.,D,Blk |
Description
Socket,2-3/4 In.,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- WEATHERHEAD Braided Collet, 1555831 (ET313DC-4Z)
- PROSOURCE Cable Saw Stainless Steel Pvc (PMB-507)
- CRESCENT NICHOLSON 10" Flat Single Cut Long Angle Lathe Bastard File (07657NN)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4060D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- WESTWARD 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (4LXH3)
- Grey Pneumatic Sockets & Ratchets