Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4084D
Zoro # G5274879
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4.92"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4084D
- Zoro # G5274879
- UPC # 729440476540
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 4.92" |
Size | 2-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,2-5/8 In.,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension Set 3/8" Dr, 1 1/2 in, 3 in, 6 in, 12 in L, 4 Pieces, Chrome (4514)
- WRIGHT TOOL Breaker Bar, 1 " Dr, 26 " (8435)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UM)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1/2 in Size, Deep Socket, Black Phosphate (49-66-6222)
- Grey Pneumatic Sockets & Ratchets