Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4082R
Zoro # G5274416
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.15"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4082R
- Zoro # G5274416
- UPC # 729440476533
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.15" |
Size | 2-9/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,2-9/16 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Spline Drive, 1 hp, 230/460 V, 15 in Swing, Variable Speed (354551)
- OTC T30 TAMPER-RESISTANT TORX, 1/4 (5925)
- KO-KEN Socket 18mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-18)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4104R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2027XMD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- PROTO 1/2 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (J7424MT)
- Grey Pneumatic Impact Sockets