Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4072R
Zoro # G5275999
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.95"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4072R
- Zoro # G5275999
- UPC # 729440476434
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.95" |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Tether Ready | No |
Product Type | Socket,2-1/4",1"D,Impact,6pt.,Blk |
Description
Socket,2-1/4 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Bastard (78151600)
- DEWALT 4 1/2" x .250 XP Sandwich Tuck Point Blade (DW4740S)
- POWERMATE VX Grinding Stone 5pc. Set (P024-0138SP)
- MITUTOYO Linear Gauge (318-221A)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4028R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4108R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910US)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1107M)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 5/8" (84305N)
- Grey Pneumatic Impact Sockets