Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4072D
Zoro # G5275980
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.94"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4072D
- Zoro # G5275980
- UPC # 729440476427
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.94" |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Tether Ready | No |
Product Type | Socket,2-1/4",1"D,Impact,6pt.,D,Blk |
Description
Socket,2-1/4 In.,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #33 (44303)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- WRIGHT TOOL 1 in Drive Impact Socket 48 mm Size, Standard Socket, black oxide (88-48MM)
- Grey Pneumatic Sockets & Ratchets