Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4070MD
Zoro # G5270706
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 125mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4070MD
- Zoro # G5270706
- UPC # 729440476403
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 125mm |
Size | 70mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Description
Socket,70mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 9 Piece Slotted Dual Material Screwdriver Set in Foam Storage Tray (GWMSSCRSL)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #37 (44507)
- CAL-VAN TOOLS InLine Dowel Pin Puller Set, SAE (95200)
- WIHA Classic Grip Pliers and Cutters Tray 8pc (34682)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016UM)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3060R)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911UMS)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 9/16 in Size, Deep Socket, black oxide (69112)
- Grey Pneumatic Sockets & Ratchets