Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4070M
Zoro # G5270715
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 96mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4070M
- Zoro # G5270715
- UPC # 729440476397
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 96mm |
Size | 70mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,70mm,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In, 14TPI, TC Shank Jigsaw Blade, PK3 (T118EHM3)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- PROTO Screwdrivers, 3/16 in Tip, Slotted Tip (JKB31603RPF)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2148D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" IMPACT QUICK CHANG (GP2230QC)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Impact Socket (SID22119)
- Grey Pneumatic Sockets & Ratchets