Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4065MD
Zoro # G5271239
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 125mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4065MD
- Zoro # G5271239
- UPC # 729440476335
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 125mm |
Size | 65mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Description
Socket,65mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 3 Piece Kraft 1 Plastic Grip Plier Set Dipped Handle (00 20 08 US1)
- KLEIN TOOLS 6 1/4 in Wire Stripper 30 to 22 AWG (11047)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 8-1/2"L, SDS Plus, 25PK (HCFC2042B25)
- MAYHEW Cold Chisel, 7/8 In. x 18 In. (10219)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2910M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- PROTO 3/8 in Drive Socket Driver Black Oxide (J7099)
- Grey Pneumatic Impact Sockets