Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4062R
Zoro # G5280339
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.68"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4062R
- Zoro # G5280339
- UPC # 729440476274
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.68" |
Size | 1-15/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,1-15/16 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP29/64)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 2 3/4 in L (J4990R-10M)
- SAFETY SPEED Veneer, Fine Wood, Foam Core Saw Blade (880ATBL)
- MAYHEW PRY BAR LINE UP REG 60" (MY40024)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058R)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3034R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2121M)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35814)
- Grey Pneumatic Sockets & Ratchets