Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4062D
Zoro # G5280320
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4062D
- Zoro # G5280320
- UPC # 729440476267
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.62" |
Size | 1-15/16" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,1-15/16 In.,1 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 7/8In, 14 Pitch (10M977)
- FEIN 14", 90-Teeth Cutoff Saw Blade, Stainless Steel (63502014620)
- K-TOOL INTERNATIONAL Wrench Comb, High Polish, 11/32 (KTI-41311)
- SUPERIOR STEEL 3# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 10 (SP403D-10PK)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3024MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9910M)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide (J7436H)
- Grey Pneumatic Impact Sockets