Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4060D
Zoro # G5277907
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.62"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4060D
- Zoro # G5277907
- UPC # 729440476212
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.62" |
Size | 1-7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Finish | Chrome plated |
Description
Socket,1-7/8 In.,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage Assembly, NPT, L-1 (401104020)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/4", Single End/Double End: Single End (C6-1/4-120)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4120D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9904M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036XD)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 21MM (7321MD)
- Grey Pneumatic Sockets & Ratchets