Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4058D
Zoro # G5280445
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.62"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4058D
- Zoro # G5280445
- UPC # 729440476168
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.62" |
Size | 1-13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Description
Socket,1-13/16 In.,1 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, #4-40, H2 Limit (15187)
- SUPERIOR ELECTRIC Aftermarket Japanese Carbon Brush Set Fits Bosch Power Tools Replaces Bosch 1617014126, PK 2 (S81)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-040)
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Blue (HS-X-210)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4054D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4060D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4076D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD - 12 PO (GP2140R)
- TEKTON 3/8 Inch Drive x 11 mm 12-Point Impact Socket (SID12311)
- Grey Pneumatic Impact Sockets