Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4054D
Zoro # G5280567
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.62"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4054D
- Zoro # G5280567
- UPC # 729440476021
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.62" |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Impact Deep |
Category Type | Impact Socket |
Description
Socket,1-11/16 In.,1 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Kit (94783-00)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 25-Piece Pack (48-32-4191)
- PROTO 1/4 in Drive, 11mm Hex Metric Socket, 6 Points (J4711M)
- DRILLCO 11/16 X 8, SDS PLUS DRILL - 1700A (170A1448)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4056D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4048D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084D)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024U)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110UM)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1914F)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Impact Socket (SID13216)
- Grey Pneumatic Impact Sockets