Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4048D
Zoro # G5283927
$42.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.62"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4048D
- Zoro # G5283927
- UPC # 729440475840
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.62" |
Size | 1-1/2" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Impact Deep |
Description
Socket,1-1/2 In.,1 In.D,Impact,6pt.,D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set, 29-Piece (48-89-2802)
- VERMONT GAGE Ring Gage, 1/4"-20 Size, Tool Steel (361126050)
- STARRETT Outside Micrometer w/SLC, 1", Ratchet (T230XRL W/SLC)
- MITUTOYO Stand Adaptor, Magnetic, 8mm dia. (12AAA221)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4034D)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3050M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3146MD)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (69124)
- Grey Pneumatic Impact Sockets