Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4046MD
Zoro # G5272018
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 92mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4046MD
- Zoro # G5272018
- UPC # 729440475796
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 92mm |
Size | 46mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,46mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YP84)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- GEARWRENCH 7" Straight Fixed Tip Internal Snap Ring Pliers (82139)
- MILWAUKEE TOOL 14 TPI Deep Cut Band Saw Blades 25-Pack (48-39-0515)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4065MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3317S)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- MILWAUKEE TOOL 1/2In Socket Retainer For Cordless Impact (34-40-0900)
- Grey Pneumatic Impact Sockets