Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4046M
Zoro # G5272027
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 64mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4046M
- Zoro # G5272027
- UPC # 729440475789
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 64mm |
Size | 46mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,46mm,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 4" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02870)
- STAHLWILLE TOOLS Open ended insert tool Size 30 mm Size of mount 14x18 mm (58214030)
- WESTWARD Rafter Angle Square, 7 In, Aluminum (4MRX4)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4027M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4084D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- GREY PNEUMATIC 3/4" Drive Impact Socket 6 (3040U)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- Grey Pneumatic Impact Sockets