Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4041MD
Zoro # G5272191
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 92mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4041MD
- Zoro # G5272191
- UPC # 729440475598
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 92mm |
Size | 41mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,41mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Pistol Grip Vacuum and Blow Kit (VT9806)
- PALADIN TOOLS Stripper Cst Black .344/.094 (PA1248)
- AMMCO Rake Bits W/Carb Inserts (940435)
- DRILL AMERICA 3/8"-16 Carbon Steel Taper Hand Tap (DWTT3/8-16)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2119MD)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3780D)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- URREA 1/2" drive, 6-point short impact socket 1-7/16" (7446H)
- Grey Pneumatic Sockets & Ratchets