Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4038R
Zoro # G5279849
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.36"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4038R
- Zoro # G5279849
- UPC # 729440475499
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.36" |
Size | 1-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Description
Socket,1-3/16 In.,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Electrician's Pocket Knife w/#2 Phillips (44217)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- GEARWRENCH 13/16" 12 Point Long Pattern Combination Wrench (81661)
- PROTO 3/8" Drive, SAE 2-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4990CF)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4052R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4062R)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4088R)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2912M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2918M)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924M)
- TENG TOOLS 1/2" Drive SAE Chrome Molybdenum 3/4" Hex Impact S (921624)
- Grey Pneumatic Sockets & Ratchets