Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4033M
Zoro # G5272788
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 62mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4033M
- Zoro # G5272788
- UPC # 729440475277
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 62mm |
Size | 33mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Category Type | Impact Socket |
Description
Socket,33mm,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- PACIFIC HANDY CUTTER Hook-Style Film Cutter, 6 1/2 in L, Straight Fixed Steel Blade, Ergonomic Plastic Handle, Yellow (DFC-364)
- PRIME-LINE WORKPRO W031076 Chain Clamp Locking Pliers, 19 in., Easy Lock and Release Single Pack (W031076)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357106)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1130D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014RG)
- PROTO 3/8 in Drive Flex Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J77279P)
- Grey Pneumatic Impact Sockets