Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4030MD
Zoro # G5273147
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 90mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4030MD
- Zoro # G5273147
- UPC # 729440475147
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 90mm |
Size | 30mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Socket Type | Impact Deep |
Finish | Chrome plated |
Category Type | Impact Socket |
Description
Socket,30mm,1 In.D,Impact,6pt.,D,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.6250" (952860-C3)
- METABO JIGSAW BLADE -HSS 2" 12 tpi Sheet-steel, 1/8"-1/4" in., non-ferrous metals (623638000)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TNMG, 0.0156 in, Carbide (TNMG221ENK-AC820P)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (248XD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4070MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4041MD)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033MD)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1022D)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013UMD)
- PROTO 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (J7429M)
- Grey Pneumatic Impact Sockets