Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4027M
Zoro # G5274608
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 58mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4027M
- Zoro # G5274608
- UPC # 729440475017
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 58mm |
Size | 27mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Finish | Chrome plated |
Socket Type | Standard Length Impact |
Description
Socket,27mm,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0470" (3/64) (33647-C3)
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base (GTH01)
- L.H. DOTTIE 8" L x Cast Iron Pipe, Stainless Steel, Composites, Brick, Ceramic and Masonry Cutting (R800TG)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4032M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4055M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9904M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2111M)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Impact Socket (SID23230)
- Grey Pneumatic Sockets & Ratchets