Shop All Impact Sockets
Grey Pneumatic
1" Drive Impact Socket Chrome plated
Mfr # 4022M
Zoro # G5275527
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 58mm
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4022M
- Zoro # G5275527
- UPC # 729440474850
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 58mm |
Size | 22mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Finish | Chrome plated |
Category Type | Impact Socket |
Socket Type | Standard Length Impact |
Description
Socket,22mm,1 In.D,Impact,6pt.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Blade, Wheeler Rex (3293)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 6 (5-122)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- SOWA HIGH PERFORMANCE TAPS 1/2"-13 UNC Orange Ring HSSE-V3 Spiral Point Taps (124938)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4036M)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MG)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3052D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114R)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (35824)
- Grey Pneumatic Impact Sockets