Shop All Universal Joints
Grey Pneumatic
1" Drive Heavy Duty Universal Joint w/pin Hole
Mfr # 4006HUJ
Zoro # G5289046
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.65"
- Socket Type Universal Impact
- Drive Size 1"
- SAE or Metric SAE
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4006HUJ
- Zoro # G5289046
- UPC # 729440474676
- Country of Origin Taiwan, Province of China
- Category Universal Joints
Dimensions
Overall Length | 4.65" |
Drive Size | 1" |
Size | 1" |
Details
Item | Heavy Duty Universal Joint,1"D |
Socket Type | Universal Impact |
SAE or Metric | SAE |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Tether Ready | No |
Description
Heavy Duty Universal Joint,1 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LRA1)
- SEM PRODUCTS MULTI-PURPOSE 7oz PANEL ADHESIVE (SE39747)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-001)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ LOCKING PIN (GRE2229UJL)
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- GREY PNEUMATIC 1"DR X 1"M UNIV JOINT (4006UJ)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ FRICTION BALL (2229UJ)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- Grey Pneumatic Universal Joints