Shop All Impact Socket Sets
Grey Pneumatic
1" Drive Deep Impact Socket Set
Mfr # 9020MD
Zoro # G6998229
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 9020MD
- Zoro # G6998229
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1" |
Details
Item | Deep Met Set,1" Drive,20 pcs. |
Description
Deep Met Set,1 In. Drive,20 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (430M)
- PERFORMANCE TOOL SAE Combination Wrench, 7/16" (W323C)
- INGERSOLL-RAND Die Grinder Accessory Kit, 50 Pc, w/Case (23A-VAR-GR)
- KNIPEX Screw Extractor Double-Edged Set 5 Parts (9R 471 904 3)
- GREY PNEUMATIC 3/8" Drive Deep Length Impact Set, SAE/Metric, 29 pcs (1229DM)
- GREY PNEUMATIC SET SKT IMP 3/8" DR 24 PC FRAC 6 PT (GP1224RD)
- GREY PNEUMATIC 1" Drive Impact Socket Set, 11 pcs (9011D)
- GREY PNEUMATIC 1/2" Drive Axle Nut Impact Set, 8 pcs (1708SN)
- GREY PNEUMATIC 1" Drive Deep Length Impact Set, 21 pcs (9021D)
- GREY PNEUMATIC 3/4 IMP SOCKET SET (8313)
- PROTO 3/8" Drive Socket Set, SAE, 13 pcs (J52304)
- Grey Pneumatic Sockets & Ratchets