Shop All Sockets
Grey Pneumatic
1" Drive, 45mm Metric Socket, 6 Points
Mfr # 4045M
Zoro # G5286051
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 64mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4045M
- Zoro # G5286051
- UPC # 729440487553
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 64mm |
Size | 45mm |
Details
Socket Type | Standard Length Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1 In.Dx45mm,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA ESD-Safe Precision Torx Screwdriver T5 Round (05030121001)
- DIABLO Carbide Plumbers Hole Saw Set, 13 pcs (DHS13SPLCT)
- DIABLO 6 in. L High Carbon Steel Spade Bit Set 3 pc (DSPD4910-S3)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- GREY PNEUMATIC SKT 1/4" DRIVE X 5/32" HEX DRIVER IM (GP9905F)
- GREY PNEUMATIC SKT 3/8" DR X 7/16" MAG DEEP IM (GP1014DG)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/8" STANDARD - 12 PO (GP2136R)
- GREY PNEUMATIC SKT 1/2" DRIVE X 30MM EXTRA DEEP 6PT IM (GP2030XMD)
- GREY PNEUMATIC 1/2 Drive X 18Mm Deep Duo-Socket - 6 Point (82018MD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" DEEP - 12 POINT (GP3148D)
- K-TOOL INTERNATIONAL 3/8" Drive, T40 Torx(R) Socket (KTI-22840)
- Grey Pneumatic Sockets