Shop All Sockets
Grey Pneumatic
1" Drive, 36mm Metric Socket, 12 Points
Mfr # 4136MD
Zoro # G5286410
original price:
$52.05
13% off
$45.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4136MD
- Zoro # G5286410
- UPC # 729440489106
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 100mm |
Size | 36mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Tether Ready | No |
Product Type | Socket,1"Dx36mm,D,12pt. |
Description
Socket,1 In.Dx36mm,D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C416R-48)
- WESTWARD 1/2 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LXT8)
- 3M 13 in Ratchet Crimper 22 to 10 AWG (TR-490)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X40)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (81016D)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (82222)
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point (2132D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" MAGNETIC DEEP IM (GP2012DG)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- GREY PNEUMATIC SKT SET 1/2" DR 11 PC STD - 8 PT IM (GP1311S)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YU46)
- Grey Pneumatic Sockets