Shop All Sockets
Grey Pneumatic
1" Drive, 24mm Metric Socket, 12 Points
Mfr # 4124MD
Zoro # G5286815
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric Metric
- Number of Points 12
- Overall Length 100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4124MD
- Zoro # G5286815
- UPC # 729440488987
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 100mm |
Size | 24mm |
Details
Socket Type | Impact Deep |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Deep Socket |
Description
Socket,1 In.Dx24mm,D,12pt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y531)
- AIRCAT $IMP COMPACT 1/2" 3.75" LONG 500 LB (ACA1057-TH)
- BESSEY 40 in Bar Clamp, Composite Plastic Handle and 4 1/2 in Throat Depth (TGK4.540+2K)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1/2" HEX DRIVER IM (GP3916F)
- GREY PNEUMATIC SKT 1" DRIVE X 1-1/8" DEEP IM (GP4036D)
- GREY PNEUMATIC SKT 1" DRIVE X 56MM STANDARD IM (GP4056M)
- GREY PNEUMATIC SKT 3/4" DRIVE X 5/8" HEX DRIVER IM (GP3920F)
- GREY PNEUMATIC 1/2 Drive X 7/8 Deep Duo-Socket - 6 Point (82028D)
- GREY PNEUMATIC 1/2 Drive X 1-1/4 Deep Duo-Socket - 6 Point (82040D)
- SUNEX 1/2 X 33Mm Deep (233MD)
- Grey Pneumatic Sockets & Ratchets