Shop All Sockets
Grey Pneumatic
1" Drive, 2" SAE Socket, 6 Points
Mfr # 4064R
Zoro # G5285141
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4064R
- Zoro # G5285141
- UPC # 729440476304
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.76" |
Size | 2" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Tether Ready | No |
Product Type | Socket,1"Dx2"Standard |
Description
Socket,1 In.Dx2 In.Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA XGT Brushless 6" Angle Grinder (GAG07Z)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 11 Pc (63134999022)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- GREY PNEUMATIC 3/8" Dr 6-Pt Std&Deep Length Duo Socket (GP81635MRD)
- GREY PNEUMATIC 1/2 Drive X 1-1/2 Deep Duo-Socket - 6 Point (82048D)
- GREY PNEUMATIC 1/2 Drive X 1-1/4 Deep Duo-Socket - 6 Point (82040D)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- GREY PNEUMATIC 1/2" Drive x 13/16" Deep Duo-Socket - 6 Point (82026D)
- URREA 3/8" drive, oxygen sensor socket 7/8” (5030S)
- Grey Pneumatic Sockets