Shop All Sockets
Grey Pneumatic
1" Drive, 13/16" SAE Socket, 4 Points
Mfr # 4313SHD
Zoro # G5285169
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Heavy Duty Impact
- SAE or Metric SAE
- Number of Points 4
- Overall Length 2.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4313SHD
- Zoro # G5285169
- UPC # 729440477622
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.68" |
Size | 13/16" |
Details
Socket Type | Heavy Duty Impact |
SAE or Metric | SAE |
Number of Points | 4 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Tether Ready | No |
Description
Socket,1 In.Dx13/16 In.Square Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES GRIP CHUCK 1/4 FEM (MI698)
- IRWIN DRIL&TAP BIT NC 4-40 2PC (80209)
- DRILL AMERICA 1-3/8" HSS Straight Flute Shell Reamer (DWRRS1-3/8)
- ZIPLEVEL Ziplevel ZLP-100 PRO-2000 100 ft. High Precision Altimeter (ZLP-100)
- GREY PNEUMATIC 1/2" Drive, Impact Set, SAE Socket (1311S)
- GREY PNEUMATIC 3/8" Drive, Duo-Socket, 59 pcs (81012MD)
- GREY PNEUMATIC SKT 1/2" DR X 9/16 HEX DRIVER IM (GP2918F)
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM EXTRA DEEP IM (GP2019XMD)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (1016SD)
- GREY PNEUMATIC SKT 3/4" DR X 2-7/16" DEEP - 12PT IM (GP3178D)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- Grey Pneumatic Sockets