Shop All Sockets
Grey Pneumatic
1" Drive, 1" SAE Socket, 6 Points
Mfr # 4032R
Zoro # G5287180
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Standard Length Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grey Pneumatic
- MFR # 4032R
- Zoro # G5287180
- UPC # 729440475246
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 2.28" |
Size | 1" |
Details
Socket Type | Standard Length Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1 In.Dx1 In.,Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set Metric 15 Pieces 10 mm to 24 mm , Full Polish (J54205)
- U-VIEW ULTRAVIOLET SYSTEMS HEX WRENCH SET 1.5MM - 8MM (CSTLSWHM)
- HOUGEN-OGURA 1/2 x 3/4 in. Oblong Punch (76370)
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (99903-11-06)
- GREY PNEUMATIC 1/2 Drive X 1-1/4 Deep Duo-Socket - 6 Point (82040D)
- GREY PNEUMATIC 1/4" Drive, 10mm Metric Socket, 6 Points (89010MD)
- GREY PNEUMATIC SKT 3/8" DR X 5/8" MAG STNDRD IM (GP1020RG)
- GREY PNEUMATIC 1/2 Drive X 1-7/16 Deep Duo-Socket - 6 Point (82046D)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- GREY PNEUMATIC 1/2 Drive X 9/16 Standard Duo-Socket - 6 Point (82018R)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail 3/8 (M3810)
- Grey Pneumatic Sockets & Ratchets