Shop All Sockets
Grey Pneumatic
1" Drive, 1" SAE Socket, 6 Points
Mfr # 4032D
Zoro # G5285178
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Socket Type Impact Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grey Pneumatic
- MFR # 4032D
- Zoro # G5285178
- UPC # 729440475215
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1" |
Overall Length | 3.54" |
Size | 1" |
Details
Socket Type | Impact Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Chrome plated |
Item | Socket |
Description
Socket,1 In.Dx1 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35703)
- METABO HPT Coil Siding Nailr 120Psi (NV65AH2M)
- WESTWARD Ratcheting Wrench Set, Combination (34D991)
- RIDGID Expander Head, 1/2" (10261)
- GREY PNEUMATIC 1/2" Drive, Impact Set, Metric Socket (2189D)
- GREY PNEUMATIC SKT 3/8"DRX3/4" 12PT STNDRD IM (GP1124R)
- GREY PNEUMATIC 3/8" Drive, 1/2" SAE Socket, 6 Points (1016SD)
- GREY PNEUMATIC SKT 3/4" DRIVE X 5/8" HEX DRIVER IM (GP3920F)
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- LISLE 3/8" Drive, T50 SAE Socket (26640)
- Grey Pneumatic Sockets